Century Motor-Flanged Shaft 1.5 Hp 2-Speed 230V Mfr. STS1152R
Write a Review
|
Questions & Answers (0)
Product Description
We highly recommend also changing the pump seal with a new motor. Volts: 230 Amps: 9/3.3 Service Factor: 1.3 Frame: 56J AG-Dimension: 13-1/16"
PRICE
$645.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 11 in |
| Height | 9.5 in |
| Dimension C | 15-5/8 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1-1/2 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 9/3.3 A |
| Manufacturers Part Number | STS1152R |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |