Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB771562

MPN #: GMD 48

Galvanized Steel Flanged Motorized Damper 48" - GMD 48

Product Description
Heavy duty motorized volume control dampers. The 1-1/2" flanged frame has welded corners for added strength. The 6" wide blades are center-pivoted for a full 90 degree rotation with parallel blade action. The stainless steel jamb seals help in keeping out light, air, and moisture. The dampers can be used for exhaust or supply applications and can be mounted in either a vertical or horizontal position; typically walls or curbs. Comes standard with an internally mounted factory installed 100-240 volt power open / spring close motor with end switches.

MADE IN THE USA
PRICE
$789.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth10-1/4 in
Height48 in
Weight98 lbs
Max Velocity3500 ft/min
Rough Opening49 x 49 in
Max Pressure In W.G.4 in
Free Area14.84 ft³
Diameter48 in

Product Details

Number of Panels1
TypeMotorized
For Use With48" Exhaust or Supply Fans
Mounting LocationVertical or Horizontal
MaterialGalvanized Steel
Manufacturers Part NumberGMD 48
BrandAir Conditioning Products

Warranty

Warranty1 yr