Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB2211998

MPN #: 731301059999

SCILOGEX iTrite Motororized Digital Bottletop Burette, 731301059999, 45mm Thread, 0.01-99.99ml

Product Description
SCILOGEX iTrite Motorized Digital Bottletop Burette, 731301059999, 45mm Thread, 0.01-99.99ml

The iTrite Bottletop Burette provides accurate, precise, safe and convenient bottletop titration. Titrations from 0.01ml to 99.99ml are simply controlled by the touch screen display module. A magnetic stirrer is included in the package which connects to the TFT display module via USB, providing excellent mixing during the titration. Choose from either the fixed position titrating nozzle or the included adjustable titrating nozzle with flexible tube. A recirculation feature minimizes waste when priming. A corded remote control is also included.

The iTrite is totally portable and can be recharged in 4 hours providing approximately 5 hours usage. Alternatively the power adapter can be used for uninterrupted use.

Autoclavable Bottle is not included and sold separately.

Features:
  • High quality stepper motor provides smooth and accurate titrations
  • Comes with a 45mm thread and adapters to fit common lab bottles
  • Recirculation feature minimizes waste when priming
  • Comes with magnetic stirrer and 20 x 5mm stir bar
  • TFT display module for simple control
  • Comes with corded remote control
  • Comes with adjustable titrating nozzle with flexible tube
  • Comes with adapters (GL25, GL28, GL32, GL38 & S40mm) to fit all common lab bottles
  • 1 Year Limited Warranty
PRICE
$1,525.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Volume0.01-99.99ml
Increments0.1ml 4G

Product Details

TypeBottletop Dispensers
Precision±% 0.7%
ColorWhite
Hertz50/60 Hz
Accuracy±% 0.2 °F
Voltage110-240 V
Graduation0.1ml
MaterialABS, PTFE, Steel & Glass
DescriptioniTrite Motororized Digital Bottletop Burette
Package Quantity1
Manufacturers Part Number731301059999
BrandScilogex

Warranty

Warranty1 yr