Magliner® Motorized Hand Truck MHT75BD - Foam Filled Tires and Trailer Hitch - 1000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Motorized Hand Truck from Magliner provides safe handling for all types of loads! It is perfect for moving loads up to 1,000 pounds for special even rentals, tent rentals, inflatables, cylinders or barrels, and flat cases or boxes. The patented quick-attach feature changes out attachments in seconds without tools. The rear caster has 4 adjustable height positions and can be stowed when not in use. The propulsion system includes an automatic park brake that engages when the throttle is released, and the motor's regenerative brake will slow the load in either direction, even on hills and ramps. The variable speed throttle controls movement up to 4.3 mph in both forward and reverse. A push-too-fast safety prevents runaway situations, even in free-wheel mode. Model includes the trailer hitch with five 2" receivers that can tow up to 3,500 lbs. on hard, level surfaces. Wheels are 13" maintenance-free polyurethane foam. Unit comes standard with 36V propulsion system, 800w motor, 36V battery box assembly, AC charger. Recharge time is 6 hours. Duty cycle is 2 hours continuous and 8 hours intermittent.
PRICE
$5,759.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 50 in |
| Weight Capacity | 1000 lbs |
| Weight | 214 lbs |
| Wheel Diameter | 13 in |
Product Details
| Battery Type | 36 VDC Rechargeable |
| Assembly Required | No |
| Type | Motorized |
| Color | Black |
| Handle Type | Continuous |
| Style | 4-Wheel |
| Voltage | 36 V |
| Material | Steel |
| Manufacturers Part Number | MHT75BD |
| Handle Style | Continuous |
| Batteries | 36 VDC Rechargeable |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE |