Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modern Equipment Company

Model # :T9F988562

MPN #: 54SS

Modern Equipment 4-Wheel Warehouse Hand Truck Steel Wheels 1000 Lb. - 54SS

Product Description
4-Wheel Warehouse Truck is ideal for Pallet Loading and Unloading.

OMAHA's heavy duty Warehouse Truck is perfectly balanced for easy breaking back over the rear wheels. The heavy duty 1-¼" diameter frame is double welded to ensure long life. The ¼" steel toe plate is 14" long and tapers from 18" at the rear to 11-½" at the front with beveled and rounded edges for easy loading. Available with 10" x 2-½" industrial duty wheels. Orange enamel finish. Shipped assembled. Made in USA.

PRICE
$459.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Height62 in
Weight Capacity1000 lbs
Weight96 lbs
Wheel Diameter10 & 6 in
Noseplate Width18 in
Noseplate Depth14 in

Product Details

Assembly RequiredNo
TypeWarehouse
ColorOrange
Wheel Type(4) Rigid
Handle TypeDual Pin
Style4-Wheel
MaterialSteel
Manufacturers Part Number54SS
Handle StyleDouble
BrandModern Equipment Company

Warranty

Warranty2 yr