Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB2321144

MPN #: CLK170EGS4

Magliner® Powered Stair Climbing Hand Truck CLK170EGS4 375 Lb. Capacity

Product Description
Magliner Powered Stair Climber Hand Truck. The Powered Stair Climber helps reduce worker fatigue and the risk of injury. The truck can climb 200-300 steps when fully charged, and descend 400-600. Intelligent lifting arms start automatically when going down stairs providing safe load control. The slow/fast dual-speed option and electronic overload features keep the user in control at all times. Quick-change 24 volt sealed maintenance-free battery pack and charger offer exceptional performance. Ergonomically designed handle has non-slip grip for maximum comfort. The unit comes complete with 10 inch pneumatic wheels, 19 inch wide x 9-1/2 inch deep beveled edge nose plate, AC charger and battery pack.

Features:

  • Lightweight aluminum construction and ergonomic design promote proper posture and reduce awkward movements by operator
  • Takes only 1-1/2 hours to charge a totally discharged battery to 90%
  • Sliding clutch and electronic overload protection
  • Reduces force needed to move loads up and down stairs
  • Curved-back frame for kegs and cylinders
  • Power assist in climbing and descending modes
  • Multiple ascent speeds
  • Nose Plate Requires Assembly


PRICE
$6,229.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth20 in
Height62 in
Weight Capacity375 lbs
Weight46 lbs
Wheel Diameter10 in
Noseplate Width19 in
Noseplate Depth9-1/2 in

Product Details

Battery Type12 Volt / 5 Ah
Assembly RequiredYes
Power1/2 HP Motor
TypeStair Climbing
Wheel TypePneumatic
Handle TypeContinuous
Style4-Wheel
Number of Batteries2
MaterialAluminum
OperationElectric
Manufacturers Part NumberCLK170EGS4
Handle StyleContinuous
Batteries(2) 12 Volt / 5AH
BrandMagliner

Warranty

Warranty1 Year, Battery 6 Months

Compliance & Certifications

CertificationsCE