Royal Basket Trucks® Motorized Deluxe Housekeeping Cart, 3 Shelf/2 Bags, Black
Write a Review
|
Questions & Answers (0)
Product Description
Designed for durability and ease of use, this housekeeping cart features a rugged, powder-coated steel frame with welded shelves for superior strength. Ergonomic, low-positioned handles and paddle-style controls offer comfortable, intuitive operation. A full wrap-around bumper protects surroundings, while 8" non-marking polyurethane casters ensure smooth, quiet mobility. The lockable cabinet with three shelves provides secure, staff-only access. Powered by a 200-watt motor, it handles inclines and plush carpets with ease. Safety features include automatic braking and manual override. The onboard charging system plugs into any 110V outlet, with an 8-hour full charge time. Includes vacuum bar, bungee, glass rack, and two washable nylon bags. Equipped with long-lasting batteries, a battery discharge meter, and 8" locking swivel casters for added control.
PRICE
$5,299.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 22 in |
| Height | 47 in |
| Weight | 145 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | R55MKKX-M3C-2DN |
| Brand | Royal Basket Trucks |