Features:
- Analog Voice Communications
- Dual Capacity Direct Mode
- Transmit Interrupt (Decode Only)
- Pre-Programmed Text Messaging
- Voice Announcement
- Digital Mobile Radio (DMR) Standards Compliant
- IP54 Rated
- Batteries: PMNN4476
Weights & Dimensions
| Width | 2-3/16 in |
| Depth | 1-1/16 in |
| Height | 4-11/16 in |
| Weight | 0.6 lbs |
| Range | 180,000 Sq. Ft. |
Product Details
| Battery Type | 1750 mAh Lithium-Ion |
| Type | UHF |
| Display | Non-Display |
| Color | Black |
| Series | CP100D |
| Style | UHF 16 Channels |
| Rechargeable | Yes |
| Number of Channels | 16 |
| Wattage | 4 W |
| Description | Non-Display Two-Way Analog Radio |
| Package Quantity | 1 |
| Manufacturers Part Number | CP100D-UA |
| Batteries | 1750 mAh Lithium Ion Battery |
| Waterproof | No |
| Radio Type | Handheld |
| Brand | Motorola Solutions |
| Frequency | 403 - 480 Mhz |
| Digital/Analog | Analog |
Warranty
| Warranty | 3 yr |