Take 15% off your entire order!

Offer applied at checkout

WEG Oil Well Pumping, 01509ES3EOW324T, 15 HP, 900 RPM, 208-230/460 Volts, TEFC, 3 PH

Actual product may differ from image shown

WEG Oil Well Pumping, 01509ES3EOW324T, 15 HP, 900 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: WBB881142

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,929.00

$488.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,929.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WEG Oil Well Pumping, 01509ES3EOW324T, 15 HP, 900 RPM, 208-230/460 Volts, TEFC, 3 PH

These special motors have the high slip and high torque that oil well beam pumping units demand. WEG oil well pumping motors are requested on specifications for most major oil companies around the world as a result of their long lasting performance, low purchase and maintenance cost.

Product Specifications

  • HORSEPOWER15
  • ENCLOSURETEFC
  • FRAME324T
  • BRANDWEG
  • MOTOR RPM 60Hz900
  • RPM900
  • PHASE3
  • VOLTAGE208-230/460
  • HERTZ60
  • SERVICE FACTOR1.15
  • ENCLOSURE TYPETotally Enclosed
  • MANUFACTURERS PART NUMBER01509ES3EOW324T
  • RPM RANGE0-1000
  • FL AMPS19.5
  • TYPEOil Well Pumping
  • KILOWATS11
  • is_motorYes
  • C-DIMENSION INCHES29.62
  • FL EFFICIENCY85.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WEG Oil Well Pumping, 01009ES3EOW286T, 10 HP, 900 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: B881177

Not Yet Rated

Usually ships in 3 to 6 days

$2,345.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Oil Well Pumping, 01509ES3EOW324T, 15 HP, 900 RPM, 208-230/460 Volts, TEFC, 3 PH

WEG Oil Well Pumping, 01509ES3EOW324T, 15 HP, 900 RPM, 208-230/460 Volts, TEFC, 3 PH

Item #: WBB881142

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant