Washdown DC Motors

Leeson DC Motors, Washguard
| Compare | Image | Enclosure | Frame | Horsepower | Mounting Location | RPM | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | TENV | S56C | 1/3 HP | C-Face Rigid | 1750 rpm | 90 V | WBB236758 | $775.00 | ||
![]() | TENV | S56C | 3/4 HP | C-Face Rigid | 1750 rpm | 180 V | WBB236695 | $1,049.00 | ||
![]() | TENV | S56C | 1/2 HP | C-Face Rigid | 1750 rpm | 180 V | WBB236665 | $969.00 | ||
![]() | TEFC | S56C | 1 HP | C-Face Rigid | 1750 rpm | 90 V | WBB236696 | $1,699.00 |

Reliance DC Washdown Motors

Leeson DC Motors, Washdown, SS
Related Products
Baldor-Reliance Motor, ... Features: Heavy duty cast iron housings Chill cast bronze gears Precision ground hardened worm Ball bearings on input shaft Tapered roller bearings on output shaft Industry-standard mounting dimensions Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil Sealed housing provides maintenance-free lubed for life operation. Typical Applications: Wide variety of applications requiring slow speed and high torque, ideal for conveyors, material handling, textile machines, packaging machinery, etc.
Washguard White Epoxy Coated Motor, 3-Phase, TENV: 1/3HP, 1725 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, C FACE, 208-230/460V, 3PH, 60HZ, Name Plate Amps 1.4-1.3/.65, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 72, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8. Enhanced performance in wet, humid areas Durable RUST-OLEUM® white epoxy coating Stainless steel shaft, conduit box cover, nameplate, fan guard Special gaskets, slingers and seals Four endshield drains Moisture-resistant ...
Baldor-Reliance Lifting Magnet Generators provide power for lifting electro-magnets used in scrap and bulk metal handling facilities. Horizontal motors may be belted from the diesel engine or the motors with C-faces may be coupled to the PTO drive of the crane. Features Heavy duty steel frame Cast iron endplates Class H insulation with Class F temperature rise Precision brush holders Constant force brush springs Double sealed ball bearings Compound wound with drooping voltage characteristics DPFG enclosure Weather resistant paint F-2 conduit box Application(s) Crane mounted lifting ...
Baldor-Reliance Motor, 1HP,1765RPM,3PH,60HZ,143T,0524M,TEFC,F1 Features: 1.15 Service Factor Corrosion resistant epoxy finish Regreasable ball or roller bearings Oversized rotatable cast iron conduit box Cast iron frames Forsheda® shaft seal Moisture resistant copper windings Class F insulation Tropicalization Stainless steel nameplate and corrosion resistant hardware 3 year warranty Typical Applications: Petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring ...
General Specifications: NEMA 56 C-Face mounting face Mechanically locked ball bearing on shaft-end, limits axial shaft movement Quiet operation through "Super Hush" flow-through ventilation system 416 stainless steel shafts Quick Connect terminals to reduce installation time Auto re-set protectors Stator windings impregnated with extra heavy varnish system High overload capacities provided by high service factor ratings Double-sealed ball bearings UL and C.S.A recognized