Take 15% off your entire order!

Offer applied at checkout

+

IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole 40mm OD 20mm W M18 x 1.5 THR

IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole 40mm OD 20mm W M18 x 1.5 THR

Item #: WBB1173870

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Eccentric Cam Follower-METRIC, Eccentric Collar, Full Complement, Crowned OD, Hex Hole, 40mm OD, 20mm Width, M18 x 1.5 Thread

IKO Cam Followers consist of needle rollers, stud acting inner ring raceway and thick-walled outer ring to withstand heavy rolling or shock loads. Cam Followers are available with cylindrical or crowned outer rings. The crowned outer ring alleviates uneven loads resulting from deflection, bending or misalignment in mounting. There are two internal designs available; one with a cage for high speed, and another with a full complement for heavy loads. Cam Followers are follower bearings for cam mechanisms or linear motions, and widely used for machine tools, industrial robots, electronic devices and office automation equipment utilizing their high rigidity and accuracy. An eccentric collar is fixed to the stud that makes outer ring positioning easier in radial direction against mating track surface. Most of Cam Followers come with prepacked grease. In case grease is not prepacked as indicated in the main page, lubricant must be provided through the oil hole. Sufficient lubrication is also needed between cam followers and steel track on which cam followers run, to prevent seizure and to reduce friction. An appropriate nut is supplied with the stud.

Product Specifications

  • BRANDIKO
  • BEARING STYLECrowned OD
  • DYNAMIC LOAD RATING (N)25300
  • STATIC LOAD RATING (N)51300
  • MANUFACTURER PART NUMBERCFE18VBR
  • DIMENSION C10.8mm
  • DIMENSION B158.1mm max
  • DIMENSION b236.5mm
  • RADIAL CLEARANCE0.010 to 0.030
  • THREAD (G) UNFM18 x 1.5
  • DIMENSION B317.5mm
  • TEMPERATURE RANGE °F-20°-120°F
  • PREPACKED GREASEYes
  • DIMENSION G119mm
  • PERMISSIBLE STATIC LOAD (N)31100
  • CLAMPING DIAMETER (f) MINIMUM mm (inch)29
  • TRACK CAPACITY (N)3660
  • CORNER RADIUS ( r ) mm (inch)1
  • CROWN RADIUS (R) mm (inch)500
  • DIMENSION H8mm
  • NEEDLE CONSTRUCTIONFull Complement
  • DIMENSION g1 6mm
  • WIDTH (C) TOLERANCE (mm)+0 / -0.120
  • COLLAR DIAMETER (de) (mm)24
  • ECCENTRICITY (ℇ) (mm)0.8
  • TORQUE MAX (Nm)86.2
  • SERIESCFE
  • WIDTH (C) mm/inch20
  • TYPE--
  • OIL HOLEStud Head, End, Outside
  • DESCRIPTIONHex Hole
  • OD (D) mm/inch40
  • O.D. TOLERANCE (mm)+0 / -0.050
  • DIMENSION B21.6mm max
  • INNER RING CORNER RADIUS MIN (mm)1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole DBL Sealed 40mm OD 20mm W M18 x 1.5 THR

Item #: B1173846

Not Yet Rated

Usually ships in 7 to 10 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole 40mm OD 20mm W M18 x 1.5 THR

IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole 40mm OD 20mm W M18 x 1.5 THR

Item #: WBB1173870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole 40mm OD 20mm W M18 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole 40mm OD 20mm W M18 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole 40mm OD 20mm W M18 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole 40mm OD 20mm W M18 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole 40mm OD 20mm W M18 x 1.5 THR
    IKO Cam Follower ECC Collar Full Comp Crowned OD Hex Hole 40mm OD 20mm W M18 x 1.5 THR
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant