Take 15% off your entire order!

Offer applied at checkout

Oilube® Powdered Metal Sleeve Bearing 401568, Bronze SAE 841, 3-1/4"ID X 3-5/8"OD X 4"L

Oilube® Powdered Metal Sleeve Bearing 401568, Bronze SAE 841, 3-1/4"ID X 3-5/8"OD X 4"L

Item #: WBB1098777

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oilube® Powdered Metal Sleeve Bearing 401568, Bronze SAE 841, 3-1/4"ID X 3-5/8"OD X 4"L

Features

  • Powdered metal bronze - self lubricating; vacuum impregnated with SAE 30 weight oil
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • SAE 841-copper (87-90%), tin (8-9%), other elements
  • RoHS compliant
  • REACH compliant
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 50,000
  • Load - P Max Value = 2,000 lb/in²
  • Speed - V Max Value = 1,200 ft²/min

Product Specifications

  • BRANDIsostatic
  • NOMINAL OUTER DIA. INCHES3-5/8
  • SERIESOilube®
  • MATERIALBronze SAE 841
  • NOMINAL INNER DIA. INCHES3-1/4
  • SPEED - V MAX VALUE1,200 ft²/min
  • LOAD @ SPEED - PV MAX VALUE (PSI / SFM)50,000
  • DESCRIPTIONSleeve Bearing - INCH
  • LOAD - P MAX VALUE2,000 lb/in²
  • MANUFACTURERS PART NUMBER401568
  • CATALOG NUMBERSS-104116-64
  • NOMINAL LENGTH INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oilube® Powdered Metal Sleeve Bearing 101814, Bronze SAE 841, 2-3/4"ID X 3-1/8"OD X 4"L

Item #: B1100816

Not Yet Rated

Usually ships in 3 to 6 days

$31.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oilube® Powdered Metal Sleeve Bearing 401568, Bronze SAE 841, 3-1/4"ID X 3-5/8"OD X 4"L

Oilube® Powdered Metal Sleeve Bearing 401568, Bronze SAE 841, 3-1/4"ID X 3-5/8"OD X 4"L

Item #: WBB1098777

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant