Clesco, Pillow Block UHMW-PE Bearing, PBSS-UH-075, Self-Aligning, SS Housing, 3/4" Bore
Write a Review
|
Questions & Answers (0)
Product Description
USDA & FDA approved, for wash-down applications in wet or harsh environments or where sanitary conditions are a factor. Self-lubricating bearings resist corrosion, high impact and abrasion. Two-piece stainless steel housing units. Tolerates -60° to 180° F.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Dimension F | 1/8 |
| Bore Diameter | 3/4 in |
| Dimension C | 4 in |
| Dimension A | 1 |
| Dimension B | 2 |
| Dimension G | 1-1/8 in |
| Diameter | 3/4" |
| Dimension D | 3 |
| Dimension E | 7/16 |
Product Details
| Type | Self-Aligning |
| Series | PBSS-UH |
| Max Load Capacity | Max. PV 3,000 lbs |
| Temperature Range | -60 to 180 °F |
| Description | Pillow Block UHMW-PE Bearing, Self-Aligning, SS Housing |
| Manufacturers Part Number | PBSS-UH-075 |
| Housing Material | Stainless Steel |
| Brand | Clesco Bearings |
Compliance & Certifications
| Certifications | USDA/FDA |