Hydraulic Filters
Related Products
The 36 gal steel Bulkhead reservoir from Buyers Products features tough, durable 12 Ga steel construction and is designed to keep fluid cool and contaminant-free. The reservoir's black powder-coated finish resists rust and corrosion caused by the elements. It is ideal for placement at the back of a service body truck bed. The reservoir features multiple ways to reduce fluid contaminants. A 150 micron stainless steel strainer and a nylon filler strainer-breather cap with a 30 mesh strainer also work to keep fluids pure. The reservoir also includes a built-in sight gauge for oil level, as ...
.090 thick 316 stainless steel construction. Welded carbon steel mounting brackets. 1/4 turn chrome filler breather w/strainer basket. Oil level gauge with temperature indicator. Interior baffle between suction and discharge. 1-1/4" NPT suction port. Magnetic drain plug. Fully tested Pre drilled for tank mounted filter, included w/ SMR30SS10 & SMR30SS25 (shipped separately) Can be shipped UPS
Heavy-duty poly reservoir (.375" min. thickness) Raised anti-slosh fill neck w/¼ turn 40 micron chromed filler cap Fluid sight level/thermometer gauge Fully baffled for use with Central Hydraulic Systems Hardware & brackets included Can be shipped U.P.S.
The 15 gallon stainless steel reservoir with micron Filter from Buyers Products is made of high-quality 304 stainless steel with welded-on carbon steel mounting brackets. Its sleek, polished appearance will stand up to salt and weather for long-lasting use, making it great for winter spreader applications. The reservoir has several features for optimal fluid operation, including a quarter-turn chrome filler breather with a wire basket strainer, a sight fluid level and temperature gauge, an interior baffle between suction and discharge to aid in fluid cooling, and a magnetic drain plug to ...
13 gauge H.R.P.O. steel, factory powder coated Welded mounting angles ¼ turn chrome filler breather w/ basket strainer Oil level gauge with temperature indicator Interior baffle between suction and discharge Large 2" NPT suction ports Magnetic drain plug Fully tested Can be shipped U.P.S.