Take 15% off your entire order!

Offer applied at checkout

+

IGUS RJUI-11-06 3/8" DryLin R Bearing Block with Polymer Liner

IGUS RJUI-11-06 3/8" DryLin R Bearing Block with Polymer Liner

Item #: WBB434918

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.76 up to 2% OFF

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8" DryLin R Bearing Block with Polymer Liner

Special Properties:
  • Closed, anodized aluminum housing
  • Liner JUI-01 made from iglide® J contained according to standard tolerances
  • Can be fitted with T500 liner material for temperatures up to 356°F
  • Low clearance liners optional

Product Specifications

  • STATIC LOAD LBS.828
  • MANUFACTURER NAMEigus, Inc.
  • MANUFACTURER PART NUMBERRJUI-11-06
  • DIMENSION A0.5
  • BRANDigus®
  • DIMENSION J0.188
  • DIMENSION B1.75
  • DIMENSION K1.313
  • DIMENSION C1.125
  • TEMPERATURE (°F)-40 to 194
  • DYNAMIC LOAD LBS.118
  • DIMENSION O0.039
  • DIMENSION E1.437
  • NOMINAL SIZE INCHES5/8
  • DIMENSION G1.125
  • DIMENSION P0.665
  • DIMENSION F0.875
  • DIMENSION D0.938
  • H BOLT/HOLE#6 5/32
  • DIMENSION M0.875
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS RJUI-11-16 1" DryLin R Bearing Block with Polymer Liner

Item #: B434942

Not Yet Rated

Usually ships in 2 to 5 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS RJUI-11-06 3/8" DryLin R Bearing Block with Polymer Liner

IGUS RJUI-11-06 3/8" DryLin R Bearing Block with Polymer Liner

Item #: WBB434918

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IGUS RJUI-11-06 3/8" DryLin R Bearing Block with Polymer Liner
    IGUS RJUI-11-06 3/8" DryLin R Bearing Block with Polymer Liner
    IGUS RJUI-11-06 3/8" DryLin R Bearing Block with Polymer Liner
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant