Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS OJUI-01-20 DryLin R Open Linear Polymer Bearing with Shell - 1-1/4" Dia. Shaft

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

IGUS OJUI-01-20 DryLin R Open Linear Polymer Bearing with Shell - 1-1/4" Dia. Shaft

Item #: WBB434746

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.43 Save up to 6%
Price: $ 40.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
DryLin R Open Linear Polymer Bearing with Shell - 1-1/4" Dia. Shaft

Special Features:
  • Anodized aluminum adapter
  • Dimensions interchangeable with linear ball bearings
  • Equipped with liner made from iglide® J: temperature range -40°F to +194°F. JUI-01 (standard)
  • T500 liner optional for chemicals/high temps (up to 482°F for steel housing, 356°F for aluminum)
  • Suitable shafting for iglide® J: DryLin® AWI aluminum, case-hardened, 300 series stainless. Best shafting for T500: hard-chrome and hard-stainless steel

Product Specifications

    • DIMENSION B2.6173
    • MANUFACTURER NAMEigus, Inc.
    • DIMENSION G0.1875
    • STATIC LOAD LBS. @ 0° 8287
    • DIMENSION F0.201
    • TOLERANCE0.0020-0.0041
    • DYNAMIC LOAD LBS. @ 90°809
    • NOMINAL SIZE INCHES5/8
    • STATIC LOAD LBS. @ 180° 2912
    • BRANDigus®
    • DYNAMIC LOAD LBS. @ 0°1189
    • TEMPERATURE (°F)-40 to 194
    • DIMENSION W0.709
    • DYNAMIC LOAD LBS. @ 180°416
    • DIMENSION B12.039
    • DIMENSION ds1.9606
    • MANUFACTURER PART NUMBEROJUI-01-20
    • STATIC LOAD LBS. @ 90° 5659
    • DIMENSION s 0.074
    • DIMENSION do1.8094
    • DIMENSION dn1.889

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!