Take 15% off your entire order!

Offer applied at checkout

+

IGUS OJUI-11-16 DryLin R Open Pillow Block Polymer Bearing with shell - 1"Dia. Shaft

IGUS OJUI-11-16 DryLin R Open Pillow Block Polymer Bearing with shell - 1"Dia. Shaft

Item #: WBB434806

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$74.50 up to 5% OFF

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DryLin R Open Pillow Block Polymer Bearing with shell - 1"Dia. Shaft

Special Properties:
  • Open, anodized aluminum housing
  • Liner JUI-01 made from iglide® J contained according to standard tolerances
  • Can be fitted with T500 liner material for temperatures up to 356°F
  • Low clearance liners optional

Product Specifications

  • MANUFACTURER NAMEigus, Inc.
  • MANUFACTURER PART NUMBEROJUI-11-16
  • DIMENSION A1.187
  • STATIC LOAD LBS. @ 180° 1443
  • BRANDigus®
  • DIMENSION J0.375
  • STATIC LOAD LBS. @ 0° 5678
  • DIMENSION B3.25
  • DIMENSION K2.813
  • STATIC LOAD LBS. @ 90° 2804
  • DIMENSION C2.5
  • TEMPERATURE (°F)-40 to 194
  • DIMENSION O0.068
  • DIMENSION E2.875
  • NOMINAL SIZE INCHES1-1/2
  • DIMENSION G2.375
  • DIMENSION P1.671
  • DIMENSION F1.75
  • DIMENSION R0.563
  • H BOLT/HOLE#10 7/32
  • DIMENSION M2.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS OJUI-11-12 DryLin R Open Pillow Block Polymer Bearing with shell - 3/4"Dia. Shaft

Item #: B434804

Not Yet Rated

Usually ships in 2 to 5 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS OJUI-11-16 DryLin R Open Pillow Block Polymer Bearing with shell - 1"Dia. Shaft

IGUS OJUI-11-16 DryLin R Open Pillow Block Polymer Bearing with shell - 1"Dia. Shaft

Item #: WBB434806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IGUS OJUI-11-16 DryLin R Open Pillow Block Polymer Bearing with shell - 1"Dia. Shaft
    IGUS OJUI-11-16 DryLin R Open Pillow Block Polymer Bearing with shell - 1"Dia. Shaft
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant