Take 15% off your entire order!

Offer applied at checkout

NB Corp SW10GRUU-OP Self Aligning Open Linear Bearing W/Resin Retainer & Seals, 5/8"ID, Steel

Picture Is Shown With A Steel Retainer

NB Corp SW10GRUU-OP Self Aligning Open Linear Bearing W/Resin Retainer & Seals, 5/8"ID, Steel

Item #: WBB1503817

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.69 up to 39% OFF

Price: $18.00

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NB Corp SW10GRUU-OP Self Aligning Open Linear Bearing W/Resin Retainer & Seals, 5/8"ID, Steel

The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

Product Specifications

  • STATIC LOAD RATING LBS265.27
  • B1.1039
  • MANUFACTURER PART NUMBERSW10GRUU-OP
  • MATERIALSteel
  • BRANDNB Corporation
  • DR TOLERANCE0-0.0004"
  • D0-0.0005"
  • GROOVE LENGTH0.0559"
  • NUMBER OF BALL CIRCUITS3
  • DESCRIPTIONSelf Aligning Open Linear Bearing W/Resin Retainer & Seals
  • DYNAMIC RATING (LBF)174
  • W0.0559
  • OD1.125
  • L TOLERANCE0-0.008"
  • ID5/8
  • L1-1/2
  • H.375"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NB Corp SW8GRUU-OP Self Aligning Open Linear Bearing W/Resin Retainer & Seals, 1/2"ID, Steel

Item #: B1503896

Not Yet Rated

Usually ships in 1 to 4 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NB Corp SW10GRUU-OP Self Aligning Open Linear Bearing W/Resin Retainer & Seals, 5/8"ID, Steel

NB Corp SW10GRUU-OP Self Aligning Open Linear Bearing W/Resin Retainer & Seals, 5/8"ID, Steel

Item #: WBB1503817

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant