Take 15% off your entire order!

Offer applied at checkout

NB Corp SW4GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1/4"ID, Steel

Picture Is Shown With A Steel Retainer

NB Corp SW4GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1/4"ID, Steel

Item #: WBB1503866

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.02 up to 33% OFF

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NB Corp SW4GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1/4"ID, Steel

The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 1/2° self alignment feature.

Product Specifications

  • STATIC LOAD RATING LBS119.15
  • B1.022
  • MANUFACTURER PART NUMBERSW4GWUU
  • BRANDNB Corporation
  • MATERIALSteel
  • DR TOLERANCE0-0.0004"
  • D0-0.0005"
  • GROOVE LENGTH0.0390"
  • NUMBER OF BALL CIRCUITS4
  • DESCRIPTIONDouble Wide Closed Linear Bearing W/Resin Retainer & Seals
  • DYNAMIC RATING (LBF)72.61
  • W0.0390
  • OD1/2
  • L TOLERANCE0-0.012"
  • ID1/4
  • L1.375
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NB Corp SW8GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1/2"ID, Steel

Item #: B1503874

Not Yet Rated

Usually ships in 1 to 4 days

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NB Corp SW4GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1/4"ID, Steel

NB Corp SW4GWUU Dble Wide Closed Linear Bearing W/Resin Retainer & Seals, 1/4"ID, Steel

Item #: WBB1503866

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant