Take 15% off your entire order!

Offer applied at checkout

NB Corp SWF24 1-1/2" ID Round Flange Type Linear Bearing, Steel

NB Corp SWF24 1-1/2" ID Round Flange Type Linear Bearing, Steel

Item #: WBB1605771

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$148.35 up to 34% OFF

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NB Corp SWF24 1-1/2" ID Round Flange Type Linear Bearing, Steel

The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

Product Specifications

  • STATIC LOAD LBS.903.73
  • MANUFACTURERS PART NUMBERSWF24
  • BRANDNB Corporation
  • MATERIALSteel
  • DR TOLERANCE0-0.0005"
  • D2.375"
  • DYNAMIC LOAD LBS.490.08
  • t.5"
  • NUMBER OF BALL CIRCUITS6
  • X x Y x Z.3440" x .50" x .3280"
  • DR1.5"
  • FLANGE P.C.D.3.0625"
  • Df3.75"
  • DESCRIPTIONRound Flange Type Linear Bearing
  • D TOLERANCE0-0.0009"
  • L3
  • ID1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NB Corp SWF24UU 1-1/2" ID Round Flange Type Linear Bearing W/Seals, Steel

Item #: B1605772

Not Yet Rated

Usually ships in 1 to 4 days

$98.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NB Corp SWF24 1-1/2" ID Round Flange Type Linear Bearing, Steel

NB Corp SWF24 1-1/2" ID Round Flange Type Linear Bearing, Steel

Item #: WBB1605771

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant