
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Springer Controls / MERZ SK1-E, Normally Open Extra Pole for ML1-25, ML1-40 - Front Mount
This is a normally open extra pole with current capacity consistent with the switches listed. This can be mounted on either side of a switch.
This is a normally open extra pole with current capacity consistent with the switches listed. This can be mounted on either side of a switch.
Product Specifications
- BRANDSpringer Controls
- MANUFACTURERS PART NUMBERSK1-E
- CERTIFICATIONScULus
- COMPATIBILITY-1ML1-25, ML1-40
- AWG14+ - 10+
- AMPS25-40
- MAX VOLTAGE600V
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Springer Controls / MERZ AL-165, Shaft Extender 165 mm
Item #: B2063783
Not Yet Rated
Usually ships in 2 to 5 days
$11.00

Springer Controls / MERZ SK1-E, Normally Open Extra Pole for ML1-25, ML1-40 - Front Mount
$16.75
- Product Information
- Customer Review
- Product Q&A