Disconnect Switches
Length
Height
Color
Price
Springer Controls / MERZ ML0-32-AR3E, 32A,3-Pole, Enclosed Disconnect Switch, Red/Yellow
Amperage
32 A
AWG
8+
Max Voltage
600 V
Width
4.13 in
Amperage
30 A
Max Voltage
600V AC RMS V
Width
3.2 in
Depth
2.41 in
Amperage
30 A
Max Voltage
600V AC RMS V
Width
2.25 in
Depth
2.43 in
Springer Controls/MERZ A104/016-AR3,16A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable
Amperage
16 A
AWG
14+
Max Voltage
600V V
Width
1.75 in
Springer Controls/MERZ A104/016-AR2,16A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockout
Amperage
16 A
AWG
14+
Max Voltage
600V V
Width
1.75 in
Springer Controls / MERZ ML1-025-AR3E, 25A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow
Amperage
25 A
AWG
10+
Max Voltage
600 V
Width
3.7 in