NEMA 3R Aluminum Enclosure with switch, 60 AMP 600V
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 5 in |
| Depth | 4-5/16 in |
| Weight | 1 lbs |
Product Details
| Max Voltage | 600 AC RMS V |
| Phase | 1 |
| Amperage | 60 A |
| Poles | 2 |
| Brand | Bryant |
Related Products
Ideal motor controller suitable as a disconnect. Toggle motor controllers/disconnects can be built into equipment and enclosures with either box or panel-mount installation. Strong on/off action with quick-make, slow break operation provides long-life reliability; 10,000 amp high fault short circuit withstand rating.
This disconnect switch is designed for use with an enclosure. The handle mounts to an enclosure door (4-hole.) The switch mounts to a din-rail (rear.) This switch requires a shaft-extender (sold separately.) There are a variety of adjustable shaft-extenders available to ensure a perfect fit. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls|MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and ...
These 3-Phase Portable Power Distribution Carts are designed to allow for easy 3-Phase transition from your 480V primary power to 120/208V with direct wire into the primary disconnect into a 30kva Transformer. On the Secondary Output Panel you have 2xNEMA L6-30R outlets and 10xNEMA 5-20R GFCI protected outlets to run your tools, lights and other equipment on the jobsite. The NEMA 3R UL 1640 Listed Construction gives you the safety, code compliance and resiliancy needed on demanding projects. The enclosure is made of 16ga. Stainless Steel and has a clear breaker panel window for easy view ...
Springer Controls/MERZ ML2-080-AR3, 80A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable
This is a 4-screw, front panel mounting disconnect switch. Both the switch and the handle are attached to the panel by these four screws (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of ...
Springer Controls/MERZ ML1-025-CR2, 25A,3-Pole, Disconnect Switch, Red/Yellow, Center-Mount, Lockout
This is a center mounting (22.5mm hole as opposed to 4 screws) disconnect switch. The switch and the handle are attached to the 22.5 mm panel-hole with washers and nuts (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail ...