Take 15% off your entire order!

Offer applied at checkout

3 Jaw 17 Ton Puller

3 Jaw 17 Ton Puller

Item #: WBB360943

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $261.95

Save $13.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3 Jaw 17 Ton Puller

Patented Safety/Control Cage and t-handle lock position of the jaws and provide maximum protection for the mechanic. Pullers are positive locking and self-aligning; pullers can clamp onto a rounded surface or pull from a groove, eliminating the need for accessories.

Product Specifications

  • BRANDPosi-Lock
  • SPREAD INCHES.75 to 12
  • RATED CAPACITY17 ton
  • WEIGHT LBS.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3 Jaw 20 Ton Puller

Item #: B360944

(1)

Usually ships in 5 to 8 days

$312.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Jaw 17 Ton Puller

3 Jaw 17 Ton Puller

Item #: WBB360943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant