Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214865

MPN #: 1038

OTC Long 2/3-Jaw Grip-O-Matic Puller, 11" Spread 7 Ton

Product Description
Whether it's a simple repair or the most complex drivability concern, these award-winning tools universally solve problems faster, and at better value, than any other product line available. Whether it's a specialty tool or unique piece of service equipment

Features:
  • Mechanical Grip-O-Matic Puller
  • Remove and install parts for fast, effective repairs. The puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity.
  • 7-Ton, Long 2/3-Jaw
  • Max. Reach 8-3/4" Max. Spread 11"
  • Screw Size 11/16"-18 x 9"
  • Jaw Thickness 11/32"
  • Jaw Width 1"


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spread11 in

Product Details

TypeAdjustable Jaw and Puller
Capacity7
Number of Jaws3
Package Quantity1
DescriptionLong 2/3-Jaw Grip-O-Matic Puller
Manufacturers Part Number1038
BrandOTC