Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688810

MPN #: 55-0

Kukko Single Edged Mechanic Nut Splitter, Class 6, 3/16"(4mm) To 3/8"(10mm)

Product Description
For splitting tight or over-twisted nuts without damaging the bolt thread of quality grades 6.
  • The nut splitters band provides additional support when turning the chisel back.
  • Chisel available as a replacement part, time-saving order process thanks to numbering system.
Very sharp cutting through facet cut. Hardened chisel cutting edge. Gently turn the chisel in the other direction by pulling back. The splitting chisels of the nut splitters are wearing parts. Blunt, pitted or broken chisels must be replaced immediately. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Length Without Spindle (Metric) 58mm
  • Nut Size (Metric) M2 - M6
  • Hexagon Drive (Male) (Metric) 14mm
  • Nut Size (Metric) 4 - 10mm
PRICE
$134.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Weight1 lbs
Spread3/16"(4mm) - 3/8"(10mm) in
Cutting Width3/8 in
Nut Size3/16 to 3/8

Product Details

TypeSingle Edged Mechanic Nut Splitter
Number of Jaws1
DescriptionSeries 55 Single-Edged, Mechanical Nut Splitter
Manufacturers Part Number55-0
BrandKukko