x

Take 15% off your entire order!

Offer applied at checkout

Single-Groove Variable Pitch Sheave, 7/8" Bore, 4.15" O. D., 1VP44X7/8

Single-Groove Variable Pitch Sheave, 7/8" Bore, 4.15" O. D., 1VP44X7/8

Item #: WBB237605

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$71.60 up to 13% OFF

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $66.95 ea.
  • Buy 5+ $61.95 ea.

Quantity

Customers Also Viewed

Single-groove Variable Pitch Sheave

7/8" bore, 4.15" outside diameter, cast iron. Pitch diameter for "3L" belts is 2.7 to 3.5 inches; "4L" or "A" belts is 3.0 to 4.0 inches; "5L" or "B" belts is 3.2 to 4.2 inches.

Product Specifications

  • BORE SIZE7/8
  • GROOVE1
  • I.D. INCHES4.15
  • 3L BELT MIN PITCH2.7
  • 3L BELT MAX PITCH3.5
  • 4L OR A BELT MIN DATUM3.0
  • 4L OR A BELT MAX DATUM 4.0
  • 5L OR B BELT MIN DATUM3.2
  • 5L OR B BELT MAX DATUM 4.2
  • BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
  • CONSTRUCTIONCast Iron
  • BRANDVortex Variable Pitch Sheave
  • MANUFACTURERS PART NUMBER1VP44X7/8
  • 3L PITCH DIAMETER INCHES2.7 to 3.5
  • UPC662289104963
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Single-Groove Variable Pitch Sheave, 7/8" Bore, 4.75" O.D., 1VM50X7/8

Item #: B237707

Not Yet Rated

Usually ships in 6 to 9 days

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single-Groove Variable Pitch Sheave, 7/8" Bore, 4.15" O. D., 1VP44X7/8

Single-Groove Variable Pitch Sheave, 7/8" Bore, 4.15" O. D., 1VP44X7/8

Item #: WBB237605

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant