Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Timing Belt Pulleys

42 Results
B&B H Series Pulleys

B&B H Series Pulleys

CompareImageBore TypeFinishMaterialNumber of TeethPitch DiameterTooth StyleModel #Price
Powerhouse 34-5M15-6FA3 Aluminum / Clear Anodized 34 Tooth 2.13" Pitch Finished Bore Pulley - Pkg Qty 5
Finished Bore
Clear Anodized
Aluminum
34
2.13 in
(H) 1/2 pitchTD 5mm
WBB2682364$29.95 ea.
Powerhouse 24-5M15-6FA3 Aluminum / Clear Anodized 24 Tooth 1.504" Pitch Finished Bore Pulley - Pkg Qty 5
Finished Bore
Clear Anodized
Aluminum
24
1.504 in
(H) 1/2 pitchTD 5mm
WBB2682219$20.00 ea.
Powerhouse 22-5M15-6FA3 Aluminum / Clear Anodized 22 Tooth 1.379" Pitch Finished Bore Pulley - Pkg Qty 5
Finished Bore
Clear Anodized
Aluminum
22
1.379 in
(H) 1/2 pitchTD 5mm
Ships Same Day
WBB2682216
$17.75 ea.
Powerhouse 32-5M15-6FS6 Steel / Black Oxide 32 Tooth 2.005" Pitch Plain Bore Pulley - Pkg Qty 5
Minimum Plain Bore
Black Oxide
Steel
32
2.005 in
(H) 1/2 pitchTD 5mm
WBB2682229$68.95 ea.
Powerhouse 16H150-6FS8 Steel / Black Oxide 16 Tooth 2.546" Pitch Plain Bore Pulley - Pkg Qty 5
Minimum Plain Bore
Black Oxide
Steel
16
2.546 in
(H) 1/2 pitch
WBB2682347$69.95 ea.
Powerhouse QD40-5M-15 Steel / Black Oxide 40 Tooth 2.506" Pitch QD Bushing Pulley - Pkg Qty 5
QD Bushing
Black Oxide
Steel
40
2.506 in
(H) 1/2 pitchTD 5mm
WBB2682393$64.95 ea.
Powerhouse 18-5M15-6FA3 Aluminum / Clear Anodized 18 Tooth 1.128" Pitch Finished Bore Pulley - Pkg Qty 5
Finished Bore
Clear Anodized
Aluminum
18
1.128 in
(H) 1/2 pitchTD 5mm
WBB2682147$14.25 ea.
Powerhouse 26-8M30-6FS6 Steel / Black Oxide 26 Tooth 2.607" Pitch Plain Bore Pulley - Pkg Qty 5
Minimum Plain Bore
Black Oxide
Steel
26
2.607 in
(H) 1/2 pitchTD 8mm
WBB2682160$84.95 ea.
(H)- 1/2 pitch

(H)- 1/2 pitch

(XL)- 1/5 pitch

(XL)- 1/5 pitch

B&B L Series Pulleys

B&B L Series Pulleys

Showing 1-10 of 20 results
(XL)- 1/5 pitch

(XL)- 1/5 pitch

(HTD)- 5mm pitch

(HTD)- 5mm pitch

B&B T Series Pulleys

B&B T Series Pulleys

B&B GT Series Pulleys

B&B GT Series Pulleys