Take 15% off your entire order!

Offer applied at checkout

Plastock® Timing Belt Pulleys 24l075df, Lexan, Al Hub, Double Flange, 3/8 Pitch, 24 Teeth

Plastock® Timing Belt Pulleys 24l075df, Lexan, Al Hub, Double Flange, 3/8 Pitch, 24 Teeth

Item #: WBB783373

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 18

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastock® Timing Belt Pulleys 24L075DF, Lexan, AL Hub, Double Flange, 3/8 Pitch, 24 Teeth
Features

  • Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
  • 0.0800 Pitch (MXL)
  • 0.0816 Pitch (40DP)
  • 3/8 Pitch (XL)
  • 3/8 Pitch (L)
  • 3 & 5MM Pitch (HTD)
  • Available in Single and Double Flange, with or without aluminum hubs.

Product Specifications

  • # OF TEETH24
  • MANUFACTURERS PART #24L075DF
  • PITCH INCHES3/8 (L)
  • MATERIALLexan W/Aluminum Hub
  • BRANDPlastock
  • FOR BELT SIZE INCHES3/4
  • WEIGHT LBS0.106
  • STOCK BORE (B) INCHES1/2
  • FLANGE (FD) INCHES3.12
  • PITCH DIA. INCHES2.865
  • OUTER DIA. INCHES2.835
  • HUB PROJ. INCHES1/2
  • LENGTH INCHES1.46
  • FLANGEDouble
  • WIDTH INCHES13/16
  • HUB DIA. (H) INCHES1-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastock® Timing Belt Pulleys 24l050df, Lexan, Al Hub, Double Flange, 3/8 Pitch, 24 Teeth

Item #: B783350

Not Yet Rated

Usually ships in 30 to 33 days

$11.75

Close

18 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Timing Belt Pulleys 24l075df, Lexan, Al Hub, Double Flange, 3/8 Pitch, 24 Teeth

Plastock® Timing Belt Pulleys 24l075df, Lexan, Al Hub, Double Flange, 3/8 Pitch, 24 Teeth

Item #: WBB783373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant