Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2262997

MPN #: 8891506

Buyers Mounting Bracket for 5" Mini Strobe Light, 90 degrees, Black - 8891506

Product Description
Buyers Products Mounting Bracket for 5 Inch Mini Strobe Light is designed to mount the Buyers Products model # 8891500, 8891501, 8891502, and 8891509 at a 90 degree angle.

PRICE
$14.50

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/9 in
Depth6-3/5 in
Height1-1/4 in

Product Details

Housing Color FamilyBlack
DescriptionMounting Bracket
Manufacturers Part Number8891506
BrandBuyers Products