Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2263031

MPN #: 8892255

Buyers Black Mounting Bracket For 4.4" Surface Mount Ultra-Thin Strobe Light - 8892255

Product Description
Buyers Products Black Mounting Bracket For 4.4 Inch Surface Mount Ultra-Thin Strobe Light is used for 90 degree surface mounting of all Buyers Products 4.4 Inch Surface Mount Ultra-Thin Strobe Lights (8892240 series).

PRICE
$14.25

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/8 in
Depth1/4 in
Height1-1/6 in

Product Details

Housing Color FamilyBlack
DescriptionMounting Bracket
Manufacturers Part Number8892255
BrandBuyers Products