PestWest Mounting Bracket For Mantis 1X2 White
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 802-000206 |
| Type | Replacemnet Part |
| For Use With | Mantis 1X2 |
| Package Quantity | 1 |
| Color | White |
| Brand | PestWest |
Related Products
Professional fly light trap attracts and eliminates flying insects, ideal for use in commercial kitchens and food prep areas.The Mantis Professional ILT comes manufactured with highest grade shatter resistant lamps for extra protection in glass-free zones. Standard Stainless Steel lamps are available as an option. Portable (with optional stand) and ideal for use in food preparation areas and a variety of other sensitive areas. Attractive, ultra-slim, compact and unobtrusive wall-mounted system. 2½" in depth: ideal for areas where space is limited 2x15W 18" T8 (1") Quantum Lamps: 180° ...
Our optional Universal Mounting Bracket for Safe Pace® and Evolution Radar Signs allows a radar sign to be easily mounted to virtually any type of pole or surface in a quick, easy and secure manner. The radar sign mounts to the bracket and is just as easily removed from the bracket with the turn of a key. The quick mount and dismount feature of this bracket readily allows the sign to be moved from one location to another with relative ease and convenience. Features: Mount to circular, square or Telespar poles. Can use banding or Nut, Bolt, and Washers depending on signpost type and size. ...
Discreet, professional fly light trap attracts and eliminates flying insects, ideal for use in dining areas, hotels, restaurants, hospitals and public areas. DISCREET, out of public view. Silent capture. T5 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.Flies are caught silently on the glueboard.Provide a safe environment for friends, family and customers, with no pest control chemicals.Durable and easy to clean.The unit can be wall mounted for unobtrusive, discreet ...
Baseboarders® Premium & Basic Series Steel Easy Slip-on Baseboard Heater Cover Alternative Mounting Method Wall Bracket, White Place 1 wall bracket on every other stud; stud locations or solid material backing behind the drywall is required for a secure attachment. Do not use on NeatHeat or other plastic baseboard heater covers.
Discreet professional fly light trap attracts and eliminates flying insects safely and efficiently. Ideal for use in dining areas, hotels, restaurants, hospitals and other public areas. DISCREET, out of public view. Silent capture. T8 Lead free shatter resistant Quantum lamps. High performance, Sconce insect light trap for years of 24/7 reliable flying insect management. Tubes/lamps replaced annually.