Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :T9AB3127347

MPN #: 72178-6

Mr. Chain® 2-1/2" Medium Duty Reflective Stanchion Kit w/ 2" x 50'L Chain, Safety Orange, 6 Pk

Product Description
Mr. Chain® Reflective Stanchion and Chain Kit are an effective and cost-effective crowd control solution for both indoor and outdoor events. Each reflective stanchion post stands 40 inches tall with a 14-inch hollow base that can be filled with sand for added stability. Two c-hooks on the top of each stanchion allow you to easily attach the included 50-feet of plastic chain and run it in a continuous length. Great for sporting events, parking lots, malls, theatres, construction sites, schools, hotels, and more, these stanchion posts are perfect for forming lines, directing crowds, or restricting access to protect people and property. The lightweight, high-density polyethylene design is made with UV inhibitors for long-lasting outdoor use.

PRICE
$325.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
325.95
Buy 4+ units
309.95Save $16.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width14 in
Height40 in
Weight18 lbs
Link Size2 in

Product Details

TypeReflective Chain Stanchion Kit
Description2-1/2" Medium Duty Reflective Stanchion Kit
ColorOrange
Manufacturers Part Number72178-6
BrandMr. Chain