Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983522

MPN #: MR33C

Stanley MR33C Mr33c, Medium Duty Riveter

Product Description
Stanley® MR33C, Medium Duty Riveter

  • Spring-loaded handle ejects rivet stem automatically.
  • Slim-nose design fits in difficult-to-reach places.
  • Housing made of steel.
  • Right-angle riveter.
  • Long handle makes riveter easy to squeeze.
  • Uses 3/32", 1/8", 5/32" and 3/16" diameter steel and aluminum rivets.


  • PRICE
    $11.25

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10 in

    Product Details

    Manufacturers Part NumberMR33C
    ColorBlack
    BrandStanley