Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K-Tool International

Model # :WBB640695

MPN #: KTI-79100

Heavy Duty Hand Riveter W/ 4 Nosepieces

Product Description
Features four different nose pieces to secure rivets: 3/32" (2.4 mm), 1/8" (3.2 mm), 5/32" (4.0 mm) and 3/16" (4.8 mm). Includes rivet samples.

PRICE
$32.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberKTI-79100
TypeHeavy Duty
For Use With3/32" (2.4mm), 1/8" (3.2mm), 5/32" (4mm) and 3/16" (4.8mm) Rivets
BrandK-Tool International