SpillTech MR8018 SpillCurb, Corner, 4"L X 3-3/4"W X 2-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
SpillTech MR8018 SpillCurb, Corner, 4"L X 3-3/4"W X 2-1/4"H
Add this handy Corner to a pair of SpillCurb Containment Berms for a liquid-proof 90 degree angle. Create any length or shape to suit your application or environment. Note: Due to the nature of softer urethane, the physical properties of these products may change over time with exposure to certain environmental conditions like temperature, humidity, and UV radiation. Typical life expectancy is 5 years. These products are for temporary use only. Pick up after each use, clean, then store properly. Do not leave down for extended periods of time or drive over with vehicles.
Add this handy Corner to a pair of SpillCurb Containment Berms for a liquid-proof 90 degree angle. Create any length or shape to suit your application or environment. Note: Due to the nature of softer urethane, the physical properties of these products may change over time with exposure to certain environmental conditions like temperature, humidity, and UV radiation. Typical life expectancy is 5 years. These products are for temporary use only. Pick up after each use, clean, then store properly. Do not leave down for extended periods of time or drive over with vehicles.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Height | 2-1/4 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Green |
| Style | Portable Berm |
| Number of Modular Walls | 0 |
| Manufacturers Part Number | MR8018 |
| Wall Material | Polyurethane |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |