Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB592648

MPN #: 51817

TrippNT™ MRI Core Lab Cart with Extended 29" Top, Sliding Door, 29"W x 19"D x 34"H, White

Product Description

TrippNT's MRI Core DX Extended Top Lab Cart provides flexible, extra storage and workspace with an extra large 29 x 19 inch work surface. Push and pull with 2 comfortable built-in handles. Constructed from non-ferrous durable high density polyethylene and ABS and non-ferrous casters and screws. Ships fully assembled.

  • 2 1/2 inch, non-marking twin-wheel rubber casters, 6 side shelves, 3 full extension drawers, 2 glove dispensers, and a bulk storage area covered by a sliding door
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Easy to clean with soap and water, diluted bleach or sani-wipes
  • Dimensions: 28 7/8 x 33 3/8 x 19 1/4 inches WHD, 75 pounds
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$2,549.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width33-3/4 in
Height29 in
Weight75 lbs
Wheel Diameter3 in
Drawer Dimensions11-3/8 x 4-3/8 x 15-1/2" WHD

Product Details

Assembly RequiredNo
TypeMRI Cart
ColorWhite
Door TypeSliding Door
SeriesCore
Number of Drawers3
Wheel TypePolyurethane-MR Conditional, 4 Swivel Casters, 2 With Brakes
Number of Shelves6
Material1/2" HDPE, 1/8" ABS, 1/8" PETG
DescriptionMRI Core DX Lab Cart with Extended 29" Top
Manufacturers Part Number51817
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee