Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145739

MPN #: 51821

TrippNT MRI Cayman Lab Island Cart, 47-7/8"L x 23-7/8"W x 34-7/8"H, White

Product Description
TrippNT's MRI Cayman Lab Island Cart in White is designed for those who need a large amount of storage and workspace. The integrated locking mechanism can be locked with the use of a padlock (not included) that keeps the tambour door securely locked in place until the lock is disengaged allowing the door to roll up and into the cart. Inside the MRI Cayman Lab Island features a generous amount of storage space with a built-in shelf that lets you keep the supplies that you use most closest to your reach. The MRI Cayman Lab Island Cart is compatible for use within the sensitive magnetic imaging environment. Constructed from non-ferrous durable high density polyethylene and ABS and non-ferrous casters and screws. Ships fully assembled.

Features:
  • 1 Fixed Shelf, 1 Bottom Shelf and Roll Top Door , 5-Inch Casters: 2 Locking & 2 Swivel
  • Sturdy Internal Shelf
  • Corrosion-Resistant Nonmetal 1/2" HDPE Construction
  • Ideal lab cart for moving supplies in MRI labs, diagnostic centers, radiology, hospitals, clinics, industrial labs and others who want an economical, locking cart with a clean professional appearance
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$4,939.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-7/8 in
Width23-7/8 in
Height34-7/8 in
Weight180 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Lock TypeLock Cam HDPE
TypeIsland Cart
ColorWhite
SeriesLab Island
Number of Drawers0
Wheel Type2 Locking, 2 Swivel
StyleIsland Cart
Made in the USAYes
Number of Shelves2
Package Quantity1
Manufacturers Part Number51821
BrandTrippNT

Warranty

WarrantyLifetime Guarantee