Features:
- Designed for transport of tools and needed parts
- All-welded 1" square tubular epoxy-coated steel frame
- Sturdy base with solid shelf
- Each Basket and shelf can support 60 lbs.
Weights & Dimensions
| Length | 25 in |
| Width | 29-1/2 in |
| Height | 58-1/2 in |
| Weight Capacity | 1200 lbs |
Product Details
| Assembly Required | No |
| Type | Single Bay Cart |
| Color | White |
| Number of Levels | 6 |
| Number of Bins | 0 |
| Style | Single-Sided |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-SBC58-6WB |
| Brand | Quantum Storage Systems |