Global Industrial
Model # :WBB3126637
Global Industrial Rigid Drum Insert, Smooth, 55 Gallon, 18 Mil - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
This extra thick 18 mil 55 gallon rigid insert is suitalbe for mixing, pumping and storing liquids, powders, inks, adhesives, silicones and many other industrial products. Addtionaly, this FDA approved liner can be used for any application that requires FDA approved materials. Due to the liners thick wall heavy mixing is suitable.
PRICE
$228.75 Sold in packages of 15 / $15.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Height | 35 in |
| Weight | 39 lbs |
| Thickness | 18 mil |
| Ounces per Yd2 | 519 oz |
| Diameter | 22 in |
| Fits Drum Diameter | 23 in |
Product Details
| Color | Clear |
| Capacity | 55 gal |
| Material | LDPE |
| Description | Rigid Insert |
| Package Quantity | 15 |
| Manufacturers Part Number | B3126637 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA Cerified |