Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velodome

Model # :WBB2350165

MPN #: MRS-2-12-MRH-15 - BCB

MRS-2-12-MRH-15-BCB MaxRack Stand - 2 Sided / Bike Rack - 92-1/2"L x 60"W x 84"H - 12 Bike Capacity

Product Description
Velodome 2-sided MaxRack Stands are a convenient and space efficient bike storage solution. Bikes on MaxRacks take up 45% less floor space and 50% less aisle space than typical bike racks…without tangling or scratching adjacent bikes. Stands are available in multiple sizesand in 1-sided and 2-sided configurations. Both the front wheel and frame can be lockedtogether. MaxRacks have a unique extended rod for easy hanging and work with all types of tires and fenders.

Features:
  • High density vertical racking solution
  • Available in 8, 10 and 12 bike widths
  • Heavy-duty construction w/solid steel lock bars
  • Rear wheel stop
  • Freestanding or bolt into concrete


PRICE
$3,189.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth92-1/2 in
Height84 in
Weight415 lbs
Bike Spacing15"
Min Height96 in

Product Details

Assembly RequiredYes
Mounting HardwareIncluded
TypeDouble Sided Bike Rack
SecuritySolid Steel Lock Bar
ColorBlack
Mounting LocationFree Standing
Capacity12 Bikes
InstallationStagger Track Positions (High / Low)
Description12-Bike
Manufacturers Part NumberMRS-2-12-MRH-15 - BCB
BrandVelodome