UNEX® MRS 24"W 90 Degree Curve Gal. Steel Roller Conveyor - 1.9" Roller Dia. - 21" BF
Write a Review
|
Questions & Answers (0)
Product Description
UNEX® MRS 24"W 90 Degree Curve Gal. Steel Roller Conveyor - 1.9" Roller Dia. - 21" BF - 3" Axle Center
1.9" dia. Gravity Roller Curves are compatible with straight sections, allowing flexibility to conveyor lines. Optional guard rail may be added for product protection. Our gravity roller conveyors can handle a wide variety of loads. In addition, the full-width rollers can carry items with irregular surfaces, such as drums and some wire baskets. 1.9" diameter roller (MRS series) are excellent for conveying light to medium weight products in permanent installations.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
1.9" dia. Gravity Roller Curves are compatible with straight sections, allowing flexibility to conveyor lines. Optional guard rail may be added for product protection. Our gravity roller conveyors can handle a wide variety of loads. In addition, the full-width rollers can carry items with irregular surfaces, such as drums and some wire baskets. 1.9" diameter roller (MRS series) are excellent for conveying light to medium weight products in permanent installations.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$739.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 3-1/2 in |
| Weight Capacity | 100 lbs |
| Weight | 107 lbs |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 21 in |
| Axle Center | 3 in |
| Gauge | Frame: 12, Rollers: 16 ga |
Product Details
| Assembly Required | No |
| Type | 90 Degree Curve Conveyor Section |
| Material | Galvanized Steel |
| Manufacturers Part Number | 2430MRSG3090 |
| Conveyor Section | 90 Degree Curve |
| Wheel/Roller Material | Galvanized Steel |
| Brand | UNEX |
Warranty
| Warranty | 2 yr |