SCILOGEX MS-H-Pro-Plus LCD Digital Hotplate Stirrer with Ceramic Plate, 86144201, 110V, 50/60Hz
Write a Review
|
Questions & Answers (0)
Product Description
Easy-to-read backlit LCD display. Heat only, stir only or heat and stir together functions. Automatic spin bar retrieval. Low temperature stability. Stirring and heating functions can be saved in memory. Accessory PT-1000 Sensor for medium temperature control available. Accessory reaction blocks for flasks and vessels available. Electronic speed control for constant speed even during changes in load. Maintenance free brushless motor for long life. High magnetic adhesion. Free software for control & data logging by PC. cTUVus approved. CE Marked. 2 Year Limited Warranty.
PRICE
$926.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 11 in |
| Height | 3 in |
| Diameter | 14 in |
| Inside Diameter | 12 in |
| Plate Size | Ceramic Plate in |
Product Details
| Temperature Increments | 1°C °C |
| Permissible RH | 0.8 |
| Heat Output | 500 W |
| Max Temperature | Up to 550°C °F |
| For Use With | Heating & Stirring |
| Motor Type | DC Brushless |
| Speed Range | Variable RPM |
| Plate Material | Ceramic |
| Wattage | 550 W |
| Material | Ceramic |
| Heating Rate | 6K/Min |
| Manufacturers Part Number | 861442019999 |
| Shape | Square |
| Brand | Scilogex |
| Frequency | 50/60 Hz |
| RPM | 100-1500 rpm |
| Type | LCD Digital Hotplate Stirrer |
| Max Stirring Quantity Liters | 20 L |
| Max Stirring Capacity | 20 Liter |
| Permissable Temperature | 5-40°C °C |
| Stirring Positions | 1 |
| Temperature Range | Ambient 340 °C |
| Capacity | Medium Volume L |
| Voltage | 110V V |
| Control | Digital |
| Description | Circular-top Digital Magnetic Hotplate Stirrer |
| Features | LCD display |
Warranty
| Warranty | 2 yr |