Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB807461

MPN #: 861521039999

SCILOGEX MS-PA Circular-Top LED Digital Magnetic Stirrer with Plastic Plate, 86152103, 110V, 50/60Hz

Product Description
Easy to read LED display. Digital speed control within the range of 100-1500rpm. Max. stirring quantity of H2O at 3L. Nylon+GF housing provides a good performance of chemical resistance. Electronic speed control for constant speed even during changes in load. High magnetic adhesion. cTUVus approved. CE Marked. 2 Year Limited Warranty.

PRICE
$250.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width11 in
Height3 in
Diameter14 in
Inside Diameter12 in
Plate SizePlastic Plate in

Product Details

Permissible RH0.8
Max TemperatureAmbient °F
For Use WithGeneral Mixing
Speed RangeVariable RPM
Motor TypeDC
Plate MaterialPlastic
Wattage15 W
MaterialPlastic
Manufacturers Part Number861521039999
ShapeRound
BrandScilogex
Frequency50/60 Hz
RPM100-1500 rpm
TypeCircular-Top LED Digital Magnetic Stirrer
Max Stirring Quantity Liters20 L
Max Stirring Capacity3 Liter
Permissable Temperature5-40°C °C
Stirring Positions1
CapacitySmall Volume L
Voltage110V V
ControlDigital
DescriptionCircular-top LED Digital Magnetic Stirrer
FeaturesCircular-top digital stirrer

Warranty

Warranty2 yr