Benchmark Scientific Digital Hotplate Magnetic Stirrer, 10x10"
Write a Review
|
Questions & Answers (0)
Product Description
Benchmark Scientific Hotplates, Stirrers and Hotplate Stirrers provide reliable performance and safe operation for everyday laboratory use. Our space efficient 7x7 inch and 10x10 inch hotplate/stirrer series features a durable, chemical resistant white ceramic top plate and advanced microprocessor controls. The constant monitoring system provides precise control of temperature with rapid heating and faster boiling times. In addition, the powerful motor drive system ensures efficient mixing in larger and more viscous samples.Temperature (Ambient +5° to 400°C) and mixing speed (150 to 1500rpm) can be viewed on the large digital display and a safety LED illuminates when the top plate temperature exceeds 50°C. An external temperature probe can also be used for applications that require precise control of sample temperature. The probe provides direct feedback to the microprocessor with constant monitoring and adjustments for maintaining the selected temperature in the sample within +/- 1°C. All models are compatible with borosilicate glass beakers and other vessels with up to 5 L maximum stirring volume for the 7 inch stirrers and 15L for the 10 inch stirrers. An optional clamp assembly is available for mounting thermometers, temperature probes, etc.
PRICE
$819.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 |
| Width | 16-11/16 in |
| Height | 4-1/2 |
| Weight | 16.5 lbs |
| Plate Size | 10 x 10" in |
Product Details
| Type | Digital Hotplate Magnetic Stirrer |
| Hertz | 50/60 Hz |
| Max Temperature | Up to 380°C °F |
| For Use With | Heating & Stirring |
| Stirring Positions | 1 |
| Speed Range | Variable RPM |
| Temperature Range | + 5-400°C |
| Plate Material | Ceramic |
| Capacity | Large Volume L |
| Voltage | 115V V |
| Material | Ceramic |
| Description | Digital Hotplate Magnetic Stirrer |
| Package Quantity | 1 |
| Features | Combined heating and stirring |
| Manufacturers Part Number | H3710-HS |
| Shape | Square |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 |