Dino-Lite MS53B 3-Point Jointed Articulating Mount with Holster & Tripod Mount
Write a Review
|
Questions & Answers (0)
Product Description
MS53B is a three-point joint articulating mount that uses a clamp to attach to surfaces. The precision machine crafted components provide smooth adjustment and unlimited horizontal positioning in a well balanced ergonomic design. The MS53B can be easily clamped onto and secured to any workstation or table top. Manufactured from durable, lightweight recycled aluminum and able to be folded flat makes the versatile MS53B stand conveniently portable. The MS53B includes a regular tripod mount connector allowing for more versatile usage.
Note: The available MS53BA4 option includes the MS523B joint-arm stand with an additional rigid stand and base assembly for use when a workstation table top is not convenient or available.
Note: The available MS53BA4 option includes the MS523B joint-arm stand with an additional rigid stand and base assembly for use when a workstation table top is not convenient or available.
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 35.5 cm |
Product Details
| Type | Microscope Accessories |
| Material | Metal/Plastic |
| Package Quantity | 1 |
| Description | 3-Point Joint Articulating Mount |
| Manufacturers Part Number | MS53B |
| Accessory Type | Articulating Mount |
| For Use With | All Dino-Lite Handheld Microscopes |
| Brand | Dino-Lite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ROHS |