Dino-Lite N3C-R Edge Series Light Diffuser/Focuser
Write a Review
|
Questions & Answers (0)
Product Description
In most macro observation, a ring light may help to reveal more details by generating shadow-less illumination. Working seamlessly with the Dino-Lite Edge series, the N3C-R front cap is a unique and the simplest solution designed to provide ring illumination for a microscope. The 6.5 cm (2.5 inch) diameter N3C-R fully utilizes the Dino-Lite's built-in LEDs by redirecting it to form a focused, diffused, and uniform ring-light. For polarizer model such as AM4115ZT, the polarizer can still be used for suppressing the unwanted glare or reflection when using with N3C-R. Without the clutter of mounting and powering an external ring light, thus no heat and noticeable weight been added, the clip-on N3C-R economically provides alternative illumination and adds more flexibility to Dino-Lite's applications. Note: The N3C-R has best working distance in the range of about 2 to 15 cm. It may not be suitable for short working distance operation, and is not compatible with high magnification models such as AM4515T5 or AM4515T8.
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Dimensions | 15.5 mm (H) x 65 mm (D) in |
Product Details
| Type | Microscope Accessories |
| Package Includes | Lens Cap Adapter |
| Color | Black |
| Accessory Type | Light Diffuser |
| For Use With | Low & Standard Magnification Edge Series Models (Excludes AM4515T5, AM4515T8) |
| Material | Metal |
| Description | Edge Series Light Diffuser/Focuser |
| Package Quantity | 1 |
| Manufacturers Part Number | N3C-R |
| Brand | Dino-Lite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ROHS |