Dino-Lite WF-20 Wireless Adapter for AF Series Models Only
Write a Review
|
Questions & Answers (0)
Product Description
Coupling with Dino-Lite AF series, the WF-20 is a Wireless Streamer adding further versatility, flexibility, and agility to Dino-Lite microscope. Thanks to stable Wi-Fi image transmission and long battery life, the WF-20 is well suited but not limited to field applications. The WF-20 can also be configured as a wireless router for staying connected with the internet or a network during usage.
The WF-20 Connect allows AF models to be used wirelessly in connection with an iOS (iPhone/iPad) or Android app on any tablet, smartphone, or even in the DinoCapture software for Windows computers. The Wi-Fi streamer is ideal for field work or presentations and can stream from one Dino-Lite to multiple devices.
When using the iOS app or DinoCapture, users can perform measurements and take advantage of the automatic magnification reading (AMR) with compatible Dino-Lite AMR and measurement models. The WF-20 can be used anywhere to create a Wi-Fi signal for streaming the Dino-Lite live images. The free DinoConnect App for WF-20 can be downloaded from the App Store or Google Play.
**NOTE: WF-20 wireless adapter is compatible only with Dino-Lite "AF" series models (AF4115ZT, AF4515ZTL and AF4515ZT).
The WF-20 Connect allows AF models to be used wirelessly in connection with an iOS (iPhone/iPad) or Android app on any tablet, smartphone, or even in the DinoCapture software for Windows computers. The Wi-Fi streamer is ideal for field work or presentations and can stream from one Dino-Lite to multiple devices.
When using the iOS app or DinoCapture, users can perform measurements and take advantage of the automatic magnification reading (AMR) with compatible Dino-Lite AMR and measurement models. The WF-20 can be used anywhere to create a Wi-Fi signal for streaming the Dino-Lite live images. The free DinoConnect App for WF-20 can be downloaded from the App Store or Google Play.
**NOTE: WF-20 wireless adapter is compatible only with Dino-Lite "AF" series models (AF4115ZT, AF4515ZTL and AF4515ZT).
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Dimensions | 58mm (L) x 36.5mm (W) x 32mm (H) in |
Product Details
| Type | Microscope Accessories |
| Battery Life | 2.5 Hours |
| Package Includes | WF-20 Wireless Adapter |
| Color | Gray |
| Accessory Type | Wireless Adapter |
| For Use With | Dino-Lite AF Series Models Only |
| Material | ABS Plastic |
| Description | Wireless Adapter |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-20 |
| Brand | Dino-Lite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, FCC |