Dino-Lite MS53BA3 3-Point Jointed Articulating Mount with Holster, Tripod Mount & Heavy Base
Write a Review
|
Questions & Answers (0)
Product Description
MS53BA3 is a three-point joint articulating mount that includes a weighted base or clamp to attach to surfaces. The precision machine crafted components provide smooth adjustment and unlimited horizontal positioning in a well balanced ergonomic design. The MS53BA3 can be easily clamped onto and secured to any workstation or table top. Manufactured from durable, lightweight recycled aluminum and able to be folded flat makes the versatile MS53BA3 stand conveniently portable. The MS53BA3 includes a regular tripod mount connector allowing for more versatile usage.
PRICE
$445.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 35.5 x 16.5 x 5 (Arm), 23 x 23 x 4 (Base) cm |
Product Details
| Type | Microscope Accessories |
| Material | Metal/Plastic |
| Package Quantity | 1 |
| Description | 3-Point Joint Articulating Mount with Heavy Base |
| Manufacturers Part Number | MS53BA3 |
| Accessory Type | Articulating Mount |
| For Use With | All Dino-Lite Handheld Microscopes |
| Brand | Dino-Lite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ROHS |