Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meiji Techno

Model # :WBB2047653

MPN #: BAS-2

Meiji Techno BAS-2 Heavy Duty Dual Boom Stand

Product Description
The BAS-2 heavy duty dual arm industrial-type boom stand comes with a 20mm diameter drop down mounting post to perfectly complement our EMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Microscope with the proper focus block. The BAS-2 provides complete flexibility for smooth horizontal and vertical movement and adjustment. The BAS-2 uses linear ball bearings to support the horizontal arm, allowing it to glide over the work surface with none of the binding inherent in other boom stands. It is now possible to scan a large flat area, such as a printed circuit board, by simply guiding the microscope with your hands. This is best made heavy Duty Boom stand from U.S.A. There is zero friction motion from precision roller bearings machined into cast housings along with a sturdy solid 80 lbs. metal 13 inch x 13 inch x 1.5 inch base with heavy duty rubber feet and ergonomic handles provides an excellent solution for heavy duty and industrial applications requiring smooth friction free travel.

Features:
  • Ball bearing stand with dual horizontal arms
  • adjustable from 5.5 inches to 18 inches
  • 13 inches x 13 inches x 1-1/2 inches base
  • 25 inches vertical post
  • safety clamp and 32mm straight mounting post
  • (For use with EM Series) (Note: Socket Head cap screw for base: 1/2 inches x 2 inches 13TP)
PRICE
$1,799.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Height10 in
WeightBase: 80 lbs

Product Details

TypeMicroscope Accessories
ColorBeige
Accessory TypeStand
For Use WithEMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Microscopes
MaterialPlastic/Cast Aluminum Alloy
DescriptionHeavy Duty Dual Boom Stand
Package Quantity1
Manufacturers Part NumberBAS-2
Stand TypeHeavy Duty Dual Boom Stand
BrandMeiji Techno

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsROHS